Shop All Sieves
Burrell Scientific
Shaker, Wrist Action, Fixed, 220V, 1.8A, 72lb
Mfr # 075-765-16-36
Zoro # G0188940
product price: $3,842.99
/ea
Free Shipping & Returns
$3,842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Wrist Action
- Platform Length - Lab Equipment 18 in
- Overall Depth 17 1/2 in
- Platform Width - Lab Equipment 11 in
- Standards CE, EN 61010-1, EN 61326-1: 2006, UL/CSA 61010-1
Product Information
- Brand Burrell Scientific
- MFR # 075-765-16-36
- Zoro # G0188940
- Country of Origin United States
- Category Sieves
Dimensions
Platform Length - Lab Equipment | 18 in |
Overall Depth | 17 1/2 in |
Platform Width - Lab Equipment | 11 in |
Width | 19" |
Overall Height | 12 in |
Depth | 18" |
Height | 20" |
Overall Width | 17 1/2 in |
Platform Length | 15 5/8 in |
Platform Width | 29 3/4 in |
Description
Shaker, Wrist Action, Platform Length - Lab Equipment 18 in, Platform Width - Lab Equipment 11 in, Load Capacity 9.92 lb, Speed Range 0 to 385 rpm, Capacity - Lab Equipment 16 x 250 mL, Operating Temp. Range Ambient 4 Degrees to 30 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 1.8 A, Hz 50, Voltage 220, Overall Depth 17 1/2 in, Overall Height 12 in, Overall Width 17 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 7 1/2 In, Wht (B-101)
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Dairy Farm (TK6850-Z)
- AMSCOPE Cargille Type B High-viscosity Immersion Oil 1 Oz for Light Microscopy (ML-B-1)
- DIGI-SENSE Spade Lugs, Copper, for Type T The, PK 10 (18528-05)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- ADVANTECH MANUFACTURING Sieve, #35, B/S, 8 In, Full Ht (35BS8F)
- ENDECOTTS Test Sieve, 250 Microns, 3 In Dia, 60MeshSz (003SAW.250)
- ADVANTECH MANUFACTURING Sieve, #100, S/S, 8 In, Full Ht (100SS8F)
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 8 In, Full Ht (100BS8F)
- ADVANTECH Sieve, 5/8", B/S, 8 In, Full Ht (5/8"BS8F)
- Burrell Scientific Lab Filters & Sieves