Shop All Sieves
Burrell Scientific
Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb
Mfr # 075-775-08-36
Zoro # G0189029
product price: $2,791.99
/ea
Free Shipping & Returns
$2,791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Wrist Action
- Overall Depth 14 1/2 in
- Load Capacity 9.92 lb
- Standards CE, EN 61010-1, EN 61326-1: 2006, UL/CSA 61010-1
- Speed Range 0 to 385 rpm
Product Information
- Brand Burrell Scientific
- MFR # 075-775-08-36
- Zoro # G0189029
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 14 1/2 in |
Overall Width | 29 1/2 in |
Width | 19" |
Depth | 18" |
Height | 20" |
Overall Height | 12 1/2 in |
Platform Width | 29 3/4 in |
Platform Length | 15 5/8 in |
Description
Shaker, Wrist Action, Load Capacity 9.92 lb, Speed Range 0 to 385 rpm, Capacity - Lab Equipment 8 x 250 mL, Operating Temp. Range Ambient 4 Degrees to 30 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 1.8 A, Hz 50, Voltage 220, Overall Depth 14 1/2 in, Overall Height 12 1/2 in, Overall Width 29 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable 100-Hour Digital Timer with Ca (94461-27)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S10CFV15)
- ZORO SELECT Swivel Dipper Ladle, Polypropylene, PK10 (5328.)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 8 In, Full Ht (100BS8F)
- ADVANTECH MANUFACTURING Sieve, #140, B/B, 8 In, Full Ht (140BB8F)
- ADVANTECH Sieve, #14, B/S, 12 In, Inter Ht (14BS12I)
- ADVANTECH MANUFACTURING Sieve, #4, S/S, 8 In, Full Ht (4SS8F)
- ADVANTECH MANUFACTURING Sieve, #18, B/S, 8 In, Full Ht (18BS8F)
- ADVANTECH MANUFACTURING Sieve, #170, B/S, 8 In, Full Ht (170BS8F)
- Burrell Scientific Sieves