Shop All Sieves
Burrell Scientific
Shaker, Wrist Action, Fixed, 115V, 3.6A
Mfr # 075-775-24-19
Zoro # G0188977
product price: $3,650.99
/ea
Free Shipping & Returns
$3,650.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Wrist Action
- Overall Depth 14 1/2 in
- Load Capacity 9.92 lb
- Standards CE, EN 61010-1, EN 61326-1: 2006, UL/CSA 61010-1
- Speed Range 0 to 385 rpm
Product Information
- Brand Burrell Scientific
- MFR # 075-775-24-19
- Zoro # G0188977
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 14 1/2 in |
Overall Width | 75 1/2 in |
Width | 19" |
Overall Height | 12 1/2 in |
Height | 20" |
Depth | 18" |
Platform Length | 15 5/8 in |
Platform Width | 6 1/4 ft |
Description
Shaker, Wrist Action, Load Capacity 9.92 lb, Speed Range 0 to 385 rpm, Capacity - Lab Equipment 24 x 250 mL, Operating Temp. Range Ambient 4 Degrees to 30 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 3.6 A, Hz 60, Voltage 115, Overall Depth 14 1/2 in, Overall Height 12 1/2 in, Overall Width 75 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE LABORATORY LINER LABMAT RED 20 INX50 Ft (F24675-1000)
- SYNTHWARE ADAPTER, VACUUM, GLASS STOPCOCK, 90°, 14/20. (A751420)
- ADVANTECH MANUFACTURING Sieve, #8, S/S, 8 In, Full Ht (8SS8F)
- UNITED SCIENTIFIC Silicone Stopper # 4, PK12 (UNSST4)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 10 (HK-SF-1710)
- ADVANTECH MANUFACTURING Sieve, #325, B/S, 8 In, Full Ht (325BS8F)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ADVANTECH MANUFACTURING Sieve, #30, B/S, 8 In, Full Ht (30BS8F)
- ADVANTECH MANUFACTURING Sieve, #8, B/S, 8 In, Full Ht (8BS8F)
- Burrell Scientific Lab Filters & Sieves