Shop All Sieves
Burrell Scientific
Shaft, Aluminum, 1 in. dia., 9 in. L
Mfr # 075-780-08-00
Zoro # G0188609
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- For Use With Wrist Action Shaker
- Shaft Length 9 in
- Material Aluminum
- Shaft Dia. 1 in
Product Information
- Brand Burrell Scientific
- MFR # 075-780-08-00
- Zoro # G0188609
- Country of Origin United States
- Category Sieves
Dimensions
Manufacturers Warranty Length | 12 mo |
Shaft Length | 9 in |
Shaft Dia. | 1 in |
Details
Item | Shaft |
For Use With | Wrist Action Shaker |
Material | Aluminum |
Description
Shaft,For Use With Wrist Action Shaker,Material Aluminum,Shaft Dia. 1 In.,Shaft Length 9 In.,Manufacturers Warranty Length 12 mo.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 8 Oz, Standard, Glass, PK24 (GLC-01778)
- SPER SCIENTIFIC Waterproof Dissolved Oxygen Meter Pen (850045)
- TRICORBRAUN 8 oz White HDPE Plastic Round Jar- 70-400 Neck Finish (026007)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, LDPE, 125mL (7020125)
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 220V, 1.8A, 68lb (075-775-08-36)
- ADVANTECH Sieve, 4", B/S, 12 In, Half Ht (4"BS12H)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ADVANTECH Sieve, #20 S./S, 12 In, Full Ht (20SS12F)
- ADVANTECH Sieve, #100, B/S, 12 In, Half Ht (100BS12H)
- ADVANTECH Sieve, #8, B/S, 12 In, Full Ht (8BS12F)
- Burrell Scientific Sieves