Shop All Lab Clamps & Straps
Burrell Scientific
Multi Clamp, 3/4 in. dia.
Mfr # 075-783-04-00
Zoro # G0188749
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Length 8 1/4 in
- Base Width 11 3/8 in
- Number of Prongs 3
- Material Aluminum
- Shaft Dia. 3/4 in
Product Information
- Brand Burrell Scientific
- MFR # 075-783-04-00
- Zoro # G0188749
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Base Length | 8 1/4 in |
Base Width | 11 3/8 in |
Shaft Dia. | 3/4 in |
Manufacturers Warranty Length | 12 mo |
Overall Length | 8 1/4 in |
Overall Height | 2 in |
Arm Diameter | 3/4 in |
Arm Length | 1 7/8 in |
Details
Number of Prongs | 3 |
Material | Aluminum |
Item | Multi Clamp |
For Use With | Wrist Action Shaker |
Product Type | Clamp |
Maximum Jaw Opening | 4 in |
Minimum Jaw Opening | 3/8 in |
Base Material | Aluminum |
Compatible Product Type | Wrist Action Shaker |
Clamp Material | Aluminum |
Description
Base Length 8 1/4 in, Base Width 11 3/8 in, Number of Prongs 3, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-NF-RG-8540)
- DYNALON VIS Macro Cuvettes, PK500 (202295)
- OAKTON Cal Solution, EC, 1413 uS/cm, 20 ml, PK20 (35653-11)
- WILKERSON General Purpose Filter, Compact Size (F18-04-SH00B)
- SP BEL-ART Maxi Polyester Tubing Clamp, 12 Pos, PK6 (F18229-0000)
- OHAUS Clamp, Stainless Steel, 227 lb. Max. Cap. (CLR-LBLFTS020)
- OHAUS Clamp, Nickel Plated Zinc, 2.75" L (CLC-SWIVLZ)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI3DZM)
- UNITED SCIENTIFIC Clamp Holder, Right Angle (RTCLMP1)
- OHAUS Clamp, Aluminum (CLR-RODA030)
- BENCHMARK SCIENTIFIC Caplock Clip, PK20 (C1005-T5-LOCK)
- Burrell Scientific Lab Stands & Supports