Shop All Crimping Tool Dies
Burndy
U die Kit for HYGROUND, 9 In
Mfr # UDIEKITHYGRD
Zoro # G4808657
product price: $1,141.99
/ea
Free Shipping & Returns
$1,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
- Capacity Copper Lug - Crimper 4/0 AWG to 500 kcmil, 6 to 2 AWG
Product Information
- Brand Burndy
- MFR # UDIEKITHYGRD
- Zoro # G4808657
- UPC # 781810480298
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Length (In.) | 9.5 |
Number of Crimping Sizes | 8 |
Description
The BURNDY UDIEKITHYGRD U die Kit for HYGROUND is a crimping tool die set that offers the utmost convenience and flexibility in working with various types of electrical wire and cable. This kit comes with 8 dies, including 2 lower dies and 6 upper dies. The die series is U style, suitable for crimping on 4/0 AWG to 500 kcmil copper lugs and 6 to 2 AWG primary applications. It can also be used with hand or power tools. The maximum crimping force of this kit is 12 ton. If you are looking for an all-inclusive solution when it comes to your electrical wire and cable crimping needs, then this BURNDY UDIEKITHYGRD U die Kit will not disappoint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 81-175 Line, Nylon No.15 Twist, 1000 Foot Neon Orange (81-175)
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat (275)
- REGAL CUTTING TOOLS M2.5 x 0.45 D3 2 Flt. Plug Metric Sp. Point (027719AS)
- APEX TOOL GROUP 1/2" Drive Extension, SAE, 1 pcs, Urethane Covered, 4 in L (UG-EX-508-4)
- BURNDY Type W Crimping Die, 4/0 AWG (W660)
- BURNDY Type W Crimping Die, 4 AWG (W162)
- BURNDY Type U Crimping Die, Pink (U34ART)
- BURNDY Type U Crimping Die, White (U28ART)
- BURNDY Type W Crimping Die, White (W30RT)
- BURNDY W Die Holder, 10 In (WDIETREE)
- ABB Crimping Tool Die (13455)
- Burndy Crimping Tools