Shop All Crimping Tool Dies
Burndy
Type W Crimping Die, Orange
Mfr # W27VT
Zoro # G4808763
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series W Style
- For Use With - Crimping Tool MD6, MD7, Mfr. Series CSMD, PAT500SJ, PAT600, Y500CTHS
- Capacity Copper Lug - Crimper 2 to 4/0 AWG Stranded
Product Information
- Brand Burndy
- MFR # W27VT
- Zoro # G4808763
- UPC # 781810037669
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Details
Description
Upper and Lower Crimping Die, Compatible Connector Type YA, YS, Compatible Cable Type Copper, Number of Crimping Sizes 1, Connector Color Code Orange, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Manufacturer Model Number MD6, MD7, PAT600, PATMD, Y500CTHS, Compatible with Series W Style, Application Crimping, Crimping Capacity 2 to 4/0 AWG Stranded Copper Lug, Upper and Lower W Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended ring Wrench Size 27 x 30 mm L.360 mm (41042730)
- PROTO Locking Extension 1/2" Dr, 20 in L, 1 Pieces, Chrome (J5464)
- PFERD 4" Half Round File - Swiss Pattern, Cut 2 (12570)
- GEARWRENCH 5/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86947)
- BURNDY Type W Crimping Die, 4/0 AWG (W660)
- BURNDY Type U Crimping Die, Pink, Length (In.): .74 (U38XRT)
- BURNDY Type U Crimping Die, Purple (U654)
- BURNDY Type U Crimping Die, Red (U31RT)
- BURNDY Type U Crimping Die, Pink, Cable Range: 1/0 AWG (U25RT)
- BURNDY Type W Crimping Die, 2/0 - 3/0 AWG (W247)
- PALADIN TOOLS Die Rg58/174 50-75 Ohm Blister (PA2046)
- Burndy Crimping Tools