Shop All Crimping Tool Dies
Burndy
Type W Crimping Die, Black
Mfr # W26VT
Zoro # G4808991
original price:
$170.50
28% off
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series W Style
- For Use With - Crimping Tool MD6, MD7, Mfr. Series CSMD, PAT500SJ, PAT600, Y500CTHS
- Capacity Copper Lug - Crimper 2 to 2/0 AWG
Product Information
- Brand Burndy
- MFR # W26VT
- Zoro # G4808991
- UPC # 781810037652
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type YA, YS, Compatible Cable Type Copper, Number of Crimping Sizes 1, Connector Color Code Black, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Manufacturer Model Number MD6, MD7, PAT600, PATMD, Y500CTHS, Compatible with Series W Style, Application Crimping, Crimping Capacity 2 to 2/0 AWG Copper Lug, Upper and Lower W Style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 5/32 (C23627)
- WESTWARD 1/4 in Drive Universal Joint, SAE, Black Oxide, 1 1/2 in L (4PRE5)
- WESTWARD Test Indicator, 1 In Dia, 0.02 In (6XU91)
- WILLIAMS Williams Torx Bit Socket, 3/8" D, T47 (35187)
- BURNDY Type W Crimping Die, 6 AWG (W161)
- BURNDY Type W Crimping Die, Blue (W5CVT)
- BURNDY Crimp Jaw Only (PATMD66LWJAW)
- BURNDY U Die Kit For Aluminum, 6 AWGto750 Kcmil (UDIEKITAL)
- BURNDY Type W Crimping Die, 2SOL - 4 AWG (WK840)
- BURNDY Type W Crimping Die, 4 AWG (W162)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-42)
- Burndy Crimping Tool Dies