Shop All Crimping Tool Dies
Burndy
Type W Crimping Die, 8 sol - 1/0 AWG
Mfr # WC
Zoro # G4808684
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series W Style
- For Use With - Crimping Tool MD7, Mfr. Series MD6
- Capacity Aluminum Lug - Crimper 4 to 1/0 AWG
Product Information
- Brand Burndy
- MFR # WC
- Zoro # G4808684
- UPC # 781810440100
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 4 |
Description
Upper and Lower Crimping Die, Compatible Connector Type YC-A, YC-C Copper CRIMPIT(TM) Connectors, YCA-RL-2N, YCS-RL, YDS-LT, YDS-R, YDS-RLY, YDSR-RL, YKA-A-2N, YKA-R-2N, YTU-R-R, Compatible Cable Type AAAC, AAC, ACSR, Copper, Number of Crimping Sizes 4, Connector Color Code Brown, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Manufacturer Model Number MD6, MD7, PAT600, PATMD, Y500CTHS, Compatible with Series W Style, Application Crimping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 5" Multi-Purpose Vise (4935505)
- WESTWARD Valve Wheel Wrench, Single-End, 27 In (5PWE9)
- MAKITA Recipro Saw Blade Assortment Pack 6 pcs (723086-A-A)
- IRWIN PLUG CUTTER 1/4"" (43904)
- BURNDY Type U Crimping Die, Red (U31RT)
- BURNDY Type U Crimping Die, Orange (U997)
- BURNDY Type W Crimping Die, 6 AWG (W161)
- BURNDY Cutter Die, 4 - 4/0 ACSR (W28K)
- BURNDY Type U Crimping Die, White, Cable Range: 300 Kcmil (U30RT)
- BURNDY Type U Crimping Die, Brown (U1104)
- PARKER Crimping Tool Die, 5/8 In (80C-A10)
- Burndy Crimping Tools