Shop All Crimping Tool Dies
Burndy
Type W Crimping Die, 6 AWG
Mfr # W161
Zoro # G4808921
original price:
$124.00
21% off
new price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series W Style
- For Use With - Crimping Tool MD6, MD7, Mfr. Series CSMD, OUR840, PAT500SJ, PAT600, PATMD6, Y500CTHS
- Capacity Aluminum Lug - Crimper 6 AWG
Product Information
- Brand Burndy
- MFR # W161
- Zoro # G4808921
- UPC # 781810440254
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
The BURNDY W161 Type W Crimping Die is a high-quality die that can be used to crimp aluminum and copper lugs. It is made of tool grade material, ensuring long life. The die has a 6 ton max. crimping force for greater efficiency. The crimper uses the W style series, which is known for its superior performance in crimping applications. With a capacity of 6 AWG for both aluminum and copper lugs, this product provides excellent results when it comes to electrical wire and cable crimping. If you are looking for a top quality tool that will help you get your job done right, then the BURNDY W161 Type W Crimping Die is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 5782951 Switch For 8201 Band Saw (5782951)
- ZORO SELECT Squeezer Die, 3/32 Dia, 7/8, Tubular Roll (SQ-5-06)
- UNGER Replacement Blades, F/ Scrapers, 4", SR/GY, PK 100 (UNGRB10CCT)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91204-07-09)
- BURNDY Type W Crimping Die, 2/0 - 4/0 AWG (W249)
- BURNDY Type U Crimping Die, Red (U8CRT)
- BURNDY Type U Crimping Die, 1 In (UO)
- BURNDY Type U Crimping Die, Green (U1CRT1)
- BURNDY Type W Crimping Die, Brown (W2CVT)
- BURNDY Type U Crimping Die, White (U28ART)
- PANDUIT Kc22 Series Hex Crimp Die, #4 Awg (KC22-4)
- Burndy Crimping Tools