Shop All Crimping Tool Dies
Burndy
Type W Crimping Die, 4 AWG
Mfr # W162
Zoro # G4808702
original price:
$115.40
32% off
new price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series W Style
- For Use With - Crimping Tool MD6, MD7, Mfr. Series CSMD, OUR840, PAT500SJ, PAT600, PATMD6, Y500CTHS
- Capacity Aluminum Lug - Crimper 4 AWG
Product Information
- Brand Burndy
- MFR # W162
- Zoro # G4808702
- UPC # 781810440261
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 3 |
Description
Upper and Lower Crimping Die, Compatible Connector Type YA-2LH, YA-A, YC-C, YCS-R, YDS-AT, YDS-F, YDS-K, YDS-KT, YE-LH, YGC, YS-A, YSS, Compatible Cable Type Aluminum, Copper, Number of Crimping Sizes 3, Connector Color Code Blue, Orange, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Manufacturer Model Number MD6, MD7, PAT600, PATMD, Y500CTHS, Compatible with Series W Style, Application Crimping, Crimping Capacity 4 AWG Aluminum, Upper and Lower W Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3934)
- BONDHUS 10 Piece SAE T-Shape, Hex Key Set (BND13390)
- DRILL AMERICA 1" NPT Tap and 1-5/32" HSS Drill Bit (POU1NPTW/DRILL)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122601)
- BURNDY Type W Crimping Die, Pink (W25VT)
- BURNDY Type U Crimping Die, 1 In (UO)
- BURNDY Type W Crimping Die, Blue (W5CVT)
- BURNDY Type U Crimping Die, Orange (U27RT)
- BURNDY Type U Crimping Die, Brown (U31ART)
- BURNDY Type W Crimping Die, 1/0 - 4/0 AWG (W165)
- GREENLEE Die-Rd 1.500 49, 5 Conduit 737 (440AV)
- Burndy Crimping Tool Dies