Shop All Crimping Tool Dies
Burndy
Type W Crimping Die, 2/0 - 3/0 AWG
Mfr # W247
Zoro # G4808711
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series W Style
- For Use With - Crimping Tool MD7, Mfr. Series MD6
- Capacity Aluminum Lug - Crimper 2 to 3/0 AWG
Product Information
- Brand Burndy
- MFR # W247
- Zoro # G4808711
- UPC # 781810440438
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type T-Tap Connectors, Compatible Cable Type AAAC, AAC, ACSR, Number of Crimping Sizes 1, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Manufacturer Model Number MD6, MD7, PAT600, PATMD, Y500CTHS, Compatible with Series W Style, Application Crimping, Crimping Capacity 2 to 3/0 AWG Aluminum Lug, Upper and Lower W Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 21mm Surface 38mm 1/2 Sq. Drive (24410M-21)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.046 (111104600)
- CHICAGO PNEUMATIC IMPACT WR 3/4" SUPER H.D. 1770 FT BLBS (CP7763)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 11/16 in Size, Standard Socket, Black Phosphate (49-66-6205)
- BURNDY Type U Crimping Die, 2/0 AWGto300 kcmil (UD3)
- BURNDY Type U Crimping Die, Brown (U34RT)
- BURNDY W Die Holder, 10 In (WDIETREE)
- BURNDY Type U Crimping Die, Pink, Cable Range: 1/0 AWG (U25RT)
- BURNDY Type U Crimping Die, Brown (U2CRT)
- BURNDY Type U Crimping Die, 500 Kcmil (U210)
- MILWAUKEE TOOL EXACT 750 MCM Aluminum 12T U-Style Die (49-12-U750)
- Burndy Crimping Tool Dies