Shop All Crimping Tool Dies
Burndy
Type W Crimping Die, 2 AWG
Mfr # W239
Zoro # G4824477
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series W Style
- For Use With - Crimping Tool MD7, Mfr. Series MD6, PAT600-18V, PATMD6, Y500CTHS
- Capacity Aluminum Lug - Crimper 4 to 2 AWG
Product Information
- Brand Burndy
- MFR # W239
- Zoro # G4824477
- UPC # 781810440360
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type YA-A, YS-A, Compatible Cable Type Aluminum, Number of Crimping Sizes 1, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Manufacturer Model Number MD6, MD7, PAT600, PATMD, Y500CTHS, Compatible with Series W Style, Application Crimping, Crimping Capacity 2 AWG Copper Lug, 4 to 2 AWG Aluminum Lug, Upper and Lower W Style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Retaining Ring Plier, Internal, 5 pcs. (IR-44H)
- WESTWARD Alloy Steel Tap, 4-40 UNC (CCT1060-83)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (F5072AA)
- SOG Utility Knife, Straight, 2" Blade L (15-38-11-57)
- BURNDY Type U Crimping Die, Green (U11T1)
- BURNDY W Die Holder, 10 In (WDIETREE)
- BURNDY Type W Crimping Die, Orange (W27VT)
- BURNDY Type U Crimping Die, Brown (U31ART)
- BURNDY Type W Crimping Die, Black (W26VT)
- BURNDY Type U Crimping Die, Black (U39RT)
- PROSKIT Die Set .041/.068/.178/.278/.255 (300-157)
- Burndy Crimping Tool Dies