Shop All Crimping Tool Dies
Burndy
Type U Crimping Die, White
Mfr # U28ART
Zoro # G4808377
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
- Capacity Aluminum Lug - Crimper 4/0 AWG
Product Information
- Brand Burndy
- MFR # U28ART
- Zoro # G4808377
- UPC # 781810627167
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type YA-A, YS-A, Compatible Cable Type Aluminum, Number of Crimping Sizes 1, Connector Color Code White, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Manufacturer Model Number PAT46, PAT750, PUADP1, Y35, Y46, Y750, Compatible with Series 35 Series, 750 Series, Application Crimping, Crimping Capacity 300 kcmil Copper Lug, 4/0 AWG Aluminum Lug, Upper and Lower U Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Spindle Adapter for 10901/02/04 Mag Drills (01829)
- TRIPLETT 12 in Crimper 24 to 22 AWG (GET-HSCT)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.201 (300A 7)
- REMGRIT Remgrit 1-1/2", Carbide Grit Hole Saw (G024)
- BURNDY Type U Crimping Die, Gray (U4CRT)
- BURNDY Type W Crimping Die, White (W30RT)
- BURNDY Type W Crimping Die, Green (W1CVT)
- BURNDY Type W Crimping Die, Red (W8CVT)
- BURNDY Crimp Jaw Only (PATMD66LWJAW)
- BURNDY Type W Crimping Die, 6 AWG (W161)
- GREENLEE Die Kit, 11 Dies, Copper (KC4CU)
- Burndy Crimping Tools