Shop All Crimping Tool Dies
Burndy
Type U Crimping Die, Purple
Mfr # U28RT
Zoro # G4807634
original price:
$199.38
12% off
new price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
- Capacity Copper Lug - Crimper 4/0 AWG
Product Information
- Brand Burndy
- MFR # U28RT
- Zoro # G4807634
- UPC # 781810627365
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type YA, YS, Compatible Cable Type Copper, Number of Crimping Sizes 1, Connector Color Code Purple, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Manufacturer Model Number PAT46, PAT750, PUADP1, Y35, Y46, Y750, Compatible with Series 35 Series, 750 Series, Application Crimping, Crimping Capacity 4/0 AWG Copper Lug, Upper and Lower U Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID SHORT FINDER (SG25100)
- HHIP 4 X 4 X 3 X 1-1/8" No Hole Steel Right Angle Plate (3402-1443)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 4)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 30IN (BAH97CUS)
- BURNDY Crimping Tool Die Kit for Copper Connectors #6 AWG-750 kcmil (15 Sets) (UDIEKITCU)
- BURNDY Type W Crimping Die, 4/0 AWG (W660)
- BURNDY Type U Crimping Die, Yellow (U29RT)
- BURNDY Type W Crimping Die, Pink (W25VT)
- BURNDY Type U Crimping Die, Black (U39RT)
- BURNDY Cut Jaw Only (PATMDCUTCLWJAW)
- IRWIN DIE HEX 1""14-20NS CARD (9335ZR)
- Burndy Crimping Tools