Shop All Crimping Tool Dies
Burndy
Type U Crimping Die, Green
Mfr # U11T1
Zoro # G4808815
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. Series Y35, Y46, Y750
- Capacity Copper Lug - Crimper 8 AWG
Product Information
- Brand Burndy
- MFR # U11T1
- Zoro # G4808815
- UPC # 781810034408
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Length (In.) | .82 |
Number of Crimping Sizes | 4 |
Description
Upper and Lower Crimping Die, Compatible Connector Type YH, Compatible Cable Type Copper, Number of Crimping Sizes 4, Connector Color Code Green, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Manufacturer Model Number PAT46, PAT750, PUADP1, Y35, Y46, Y750, Compatible with Series 35 Series, 46 Series, 750 Series, Application Crimping, Crimping Capacity 8 AWG Copper Lug, Upper and Lower U Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 2-1/4"opening size (2636SW)
- ITL 1000V Insulated Nut Driver, 1/4 inch (02315)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14499)
- PROTO Starter Punch, S2, 3/32 x 5 In (J501/4S2)
- BURNDY Type W Crimping Die, White (W30RT)
- BURNDY Type W Crimping Die, 1/0 - 4/0 AWG (W165)
- BURNDY Type U Crimping Die, Purple (U28RT)
- BURNDY Type W Crimping Die, 2/0 - 4/0 AWG (W249)
- BURNDY Type U Crimping Die, White (U28ART)
- BURNDY Type U Crimping Die, Brown (U34RT)
- MILWAUKEE TOOL EXACT #1 Copper 12T U-Style Die (49-12-U001C)
- Burndy Crimping Tool Dies