Shop All Crimping Tool Dies
Burndy
Type U Crimping Die, Brown
Mfr # UC
Zoro # G4807433
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
- Capacity Aluminum Lug - Crimper 1/0 AWG
Product Information
- Brand Burndy
- MFR # UC
- Zoro # G4807433
- UPC # 781810627709
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Length (In.) | .82 |
Number of Crimping Sizes | 3 |
Description
Upper and Lower Crimping Die, Compatible Connector Type YC-C copper CRIMPIT(TM) Connectors, Compatible Cable Type Copper, Number of Crimping Sizes 3, Connector Color Code Brown, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Manufacturer Model Number PAT46, PAT750, PUADP1, Y35, Y46, Y750, Compatible with Series U Style, Application Crimping, Crimping Capacity 1/0 AWG Aluminum Lug, 6 to 2 AWG Copper Lug, Upper and Lower U Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 4-PIECE HOOK AND PICK SET-VINYL POUCH (SHP904/VP)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 3/32 (44406)
- INTERSTATE PNEUMATICS Standard Thumb Lever Safety Blowgun - with OSHA Approved Rubber Safety Tip (B302S)
- CRAFTSMAN Extension, 3-pc 1/4" Drive Locking Exten 1/4" Dr, Full Polish Chrome (CMMT43345)
- BURNDY Type W Crimping Die, 6 AWG (W161)
- BURNDY Type U Crimping Die, Brown (U34RT)
- BURNDY Type U Crimping Die, 1 In (UO)
- BURNDY Cutter Die, 4 - 4/0 ACSR (W28K)
- BURNDY Type U Crimping Die, Red (U31RT)
- BURNDY Type U Crimping Die, Purple (U28RT)
- GATES Power Crimp Die Cone No-Notch (78747)
- Burndy Crimping Tool Dies