Shop All Crimping Tool Dies
Burndy
Type U Crimping Die, Brown
Mfr # U1104
Zoro # G4807607
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. Series PAT46, PAT750, Y35, Y39, Y46, Y750
- Capacity Copper Lug - Crimper 4/0 AWG to 500 kcmil
Product Information
- Brand Burndy
- MFR # U1104
- Zoro # G4807607
- UPC # 781810007341
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Length (In.) | .71 |
Description
Upper and Lower Crimping Die, Compatible Connector Type YCHC, YH, YSH, YSHG, Compatible Cable Type Copper, Connector Color Code Brown, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Manufacturer Model Number PAT46, PAT750, PUADP1, Y35, Y46, Y750, Compatible with Series U Style, Application Crimping, Crimping Capacity 4/0 AWG to 500 kcmil Copper Lug, Upper and Lower U Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Dial Torque Wrench 1/4" Drive Dial Type (2470)
- LYNDEX-NIKKEN Collet, 5C, 1/8in (500-008)
- CHICAGO PNEUMATIC Extended Straight Wheel Grinder, 3/8 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 18,000 RPM (CP3451-18SE3)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 19/64 (C18645)
- BURNDY Type W Crimping Die, Pink (W25VT)
- BURNDY Type W Crimping Die, Red (W8CVT)
- BURNDY Cutter Die, 4 - 4/0 ACSR (W28K)
- BURNDY Type W Crimping Die, White (W30RT)
- BURNDY Type U Crimping Die, Orange (U997)
- BURNDY Type W Crimping Die, Gray (W4CVT)
- PANDUIT CD-920 Crimp Die, No.8 AWG Cu (CD-920-8)
- Burndy Crimping Tool Dies