Shop All Crimping Tool Dies
Burndy
Type U Crimping Die, 500 Kcmil
Mfr # U210
Zoro # G4824495
original price:
$170.29
10% off
new price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. Series Y35, Y39, Y45, Y46, Y750
- Capacity Copper Lug - Crimper 500 kcmil
Product Information
- Brand Burndy
- MFR # U210
- Zoro # G4824495
- UPC # 781810627662
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Length (In.) | .71 |
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type YCA-2N, YCAB-4N, YCS, YDS, YDS-C, YKA-R-2N, YOT, YTA-2N, Compatible Cable Type Copper, Number of Crimping Sizes 1, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Manufacturer Model Number PAT46, PAT750, PUADP1, Y35, Y46, Y750, Compatible with Series U Style, Application Crimping, Crimping Capacity 500 kcmil Copper Lug, Upper and Lower U Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Oil, Aerosol Threading (22088)
- MARTIN TOOLS SPROCKET & GEAR $WRENCH SET SERVICE 11 PC METRIC ANGL CH (MTSW11KM)
- STARRETT Electronic Height Gage w/Output, 12 In (3754-12/300)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63222)
- BURNDY Type U Crimping Die, Brown (UC)
- BURNDY Type U Crimping Die, Gray (U4CRT)
- BURNDY Type U Crimping Die, Red (U8CRT)
- BURNDY Type W Crimping Die, Brown (W2CVT)
- BURNDY Type U Crimping Die, Purple (U654)
- BURNDY Type W Crimping Die, Brown (W34RT)
- MILWAUKEE TOOL EXACT #6 – 750 MCM Copper 12T U Style Die Kit (49-12-KITC)
- Burndy Crimping Tool Dies