Shop All Compression Lugs
Burndy
Two Hole Lug Compression Connector, 6 AWG
Mfr # YA6CL2TC14E
Zoro # G4664527
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Straight Barrel
- Width 0.45 in
- Material Copper
- Length 1.94 in
Product Information
- Brand Burndy
- MFR # YA6CL2TC14E
- Zoro # G4664527
- UPC # 781810559567
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.45 in |
Length | 1.94 in |
Barrel Length | Short |
Stud Size | 1/4 in |
Overall Length | 1.94 in |
Overall Width | 0.45 in |
Length (Straight Wireway) | 1.94 in |
Barrel Size | Standard |
Tongue Width | 0.45 in |
Barrel Outside Diameter | 0.29 in |
Tongue Length | 0.64 in |
Hole Size | 0.27 in |
Strip Length | 5/8 in |
For Wire Size | 6 AWG |
For Stranded Copper Wire Size - Minimum | 6 AWG |
For Stranded Copper Wire Size - Maximum | 6 AWG |
For Stud Size | 1/4 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Blue, Die Code 374, 7, Tongue Angle Straight, Tongue Width 0.45 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center 0.5 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Toggle Switch (30497)
- FINE CABLES Panel Mount Connector Cap for USB and RJ45 panel mount connectors, Quick Lock, Waterproof (ASICPICPC)
- FIRESTIK Firestik K4 STUD MOUNT .38 in.X24 THREAD LUG (K4)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7002)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM16E58)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YAV28L2NT38FX)
- BURNDY One Hole Lug Compress Conct, 450 kcmil (YAD33M12E12)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4C2TC14)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25A7)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM20E34)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C384)
- Burndy Lugs & Split Bolts