Shop All Compression Lugs
Burndy
Two Hole Lug Compression Connector, 4 AWG
Mfr # YA4CL2TC38
Zoro # G4684827
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Straight Barrel
- Width 0.59 in
- Material Copper
- Length 2.96 in
Product Information
- Brand Burndy
- MFR # YA4CL2TC38
- Zoro # G4684827
- UPC # 781810559581
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.59 in |
Length | 2.96 in |
Stud Size | 3/8 in |
Barrel Length | Short |
Overall Width | 0.59 in |
Overall Length | 2.96 in |
Length (Straight Wireway) | 2.96 in |
Strip Length | 7/8 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Tongue Length | 0.76 in |
Hole Size | 0.39 in |
Tongue Width | 0.58 in |
Barrel Outside Diameter | 0.34 in |
For Stud Size | 3/8 in |
For Wire Size | 4 AWG |
Barrel Size | Standard |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Gray, Die Code 346, 8, Tongue Angle Straight, Tongue Width 0.58 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- WIREMOLD Blank Cover Assembly, Gray, Nickel (FPBTCNK)
- SIEMENS Module 6SL31001DE220AA1 (6SL3100-1DE22-0AA1)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Duplex Receptacle, 15A 125V, 2-Pole 2-Wire Non Grounding, L1-15R, Screw Terminal, Black (HBL7540)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC38)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LB)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA27LB)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CT6)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil, Width: 1.28 in (YA312N)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.04 in (YA6CL2TC1445)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C359)
- Burndy Compression Lugs