Shop All Compression Lugs
Burndy
Two Hole Lug Compression Connector, 2 AWG
Mfr # YA2CL2NT14
Zoro # G4699746
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Straight Barrel
- Width 0.48 in
- Material Copper
- Length 2.47 in
Product Information
- Brand Burndy
- MFR # YA2CL2NT14
- Zoro # G4699746
- UPC # 781810556528
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.48 in |
Length | 2.47 in |
Stud Size | 1/4 in |
Barrel Length | Short |
Overall Length | 2.47 in |
Overall Width | 0.48 in |
Length (Straight Wireway) | 2.47 in |
Hole Size | 0.27 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
For Wire Size | 2 AWG |
Strip Length | 15/16 in |
Barrel Size | Standard |
For Stranded Copper Wire Size - Minimum | 2 AWG |
For Stud Size | 1/4 in |
Tongue Length | 0.63 in |
Barrel Outside Diameter | 0.42 in |
For Stranded Aluminum Wire Size - Maximum | 2 AWG |
Tongue Width | 0.48 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.48 in, For Conductor Material Aluminum, Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P8-10R-T)
- FASCO MOTORS Add On Conduit Box Kit (KIT144)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-20)
- EATON BUSSMANN Automotive Fuse, AMG Series, 175A, 32V DC, Non-Indicating (AMG-175)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LB)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M6E14)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M12E12)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL1BOX)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA25LB)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- Burndy Compression Lugs