Shop All Compression Lugs
Burndy
Two Hole Lug Compress Connector, 3/0 AWG
Mfr # YA27A5
Zoro # G4653652
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0
- Connector Type Straight Barrel
- Width 1.04 in
- Material Aluminum
- Length 5.02 in
Product Information
- Brand Burndy
- MFR # YA27A5
- Zoro # G4653652
- UPC # 781810556207
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 3/0 |
Width | 1.04 in |
Length | 5.02 in |
Stud Size | 1/2 in |
Barrel Length | Long |
Overall Width | 1.04 in |
Overall Length | 3.02 in |
Length (Straight Wireway) | 5.02 in |
For Stud Size | 1/2 in |
For Stranded Copper Wire Size - Minimum | 3/0 AWG |
Barrel Outside Diameter | 0.76 in |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
Tongue Width | 1.04 in |
Tongue Length | 1.37 in |
For Stranded Aluminum Wire Size - Maximum | 3/0 AWG |
For Wire Size | 3/0 AWG |
Barrel Size | Standard |
Strip Length | 1 1/2 in |
Hole Size | 0.56 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Ruby, Die Code 467, Tongue Angle Straight, Tongue Width 1.04 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 12 (A12108CHNF)
- SCHNEIDER ELECTRIC Timer Attachment (8501XTE1)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P9W)
- SIEMENS Hub Meter Skt Type Rx 2-1/2In (EC38600)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342N)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA322N)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6C)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM6E14)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA27LB)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC14)
- FIRESTIK Firestik K4 STUD MOUNT .38 in.X24 THREAD LUG (K4)
- Burndy Lugs & Split Bolts