Shop All Compression Lugs
Burndy
Two Hole Lug Compress Connector, 1/0 AWG
Mfr # YA25L2TC38
Zoro # G4686814
original price:
$17.19
9% off
new price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0
- Connector Type Straight Barrel
- Width 0.75 in
- Material Copper
- Length 3.1 in
Product Information
- Brand Burndy
- MFR # YA25L2TC38
- Zoro # G4686814
- UPC # 781810559598
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 1/0 |
Width | 0.75 in |
Length | 3.1 in |
Barrel Length | Short |
Stud Size | 3/8 in |
Overall Length | 3.1 in |
Overall Width | 0.75 in |
Length (Straight Wireway) | 3.1 in |
Tongue Length | 0.83 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Barrel Size | Standard |
For Stud Size | 3/8 in |
Hole Size | 0.41 in |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Strip Length | 15/16 in |
For Wire Size | 1/0 AWG |
Barrel Outside Diameter | 0.51 in |
Tongue Width | 0.75 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Pink, Die Code 12, 348, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hazardous Location Selector Switch 3 Pos (XB4BG03GEX)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 15A (1514-PW6P-AM)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (3RT20261BB443MA0)
- REES Ring Guard, 1.50", Yellow (04933093)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29LBOX)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA29A3)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM10E38)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26A6)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM6E14)
- ILSCO Surecrimp Copper Long Barrel Compre, PK2 (CLND-3/0-12-134-EC)
- Burndy Lugs & Split Bolts