Shop All Compression Lugs
Burndy
Two Hole Lug Compress Conct, 374 kcmil
Mfr # YAZ342NT38FX
Zoro # G4700726
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 374 kcmil
- Connector Type Straight Barrel
- Width 0.96 in
- Material Copper
- Length 4.86 in
Product Information
- Brand Burndy
- MFR # YAZ342NT38FX
- Zoro # G4700726
- UPC # 781810559901
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 374 kcmil |
Width | 0.96 in |
Length | 4.86 in |
Barrel Length | Long |
Stud Size | 3/8 in |
Overall Length | 4.85 in |
Overall Width | 0.96 in |
Length (Straight Wireway) | 4.86 in |
Barrel Size | Long |
Strip Length | 2 5/16 in |
Tongue Width | 0.96 in |
For Stud Size | 3/8 in |
Barrel Outside Diameter | 1.06 in |
For Wire Size | 350 kcmil, 450 kcmil, 500 kcmil |
Hole Size | 0.39 in |
Tongue Length | 0.84 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
For Stranded Copper Wire Size - Minimum | 350 kcmil |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 19, Tongue Angle Straight, Tongue Width 0.96 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 350 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 2 Poles, No Auxiliary Contacts (8536SBG1V08E)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 2P (2510KF1)
- GARDNER BENDER Metal Staple, 1/2", PK500 (MS-500J)
- ICM ICM ICMFSNS6U RG6 Female Connector; Green (ICMFSNS6U)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC38)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29LBOX)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M16E58)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31LNT38)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- Burndy Lugs & Split Bolts