Shop All Compression Lugs
Burndy
Two Hole Lug Compress Conct, 250 kcmil
Mfr # YA29A3
Zoro # G4660363
original price:
$46.45
14% off
new price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Straight Barrel
- Width 1.27 in
- Material Aluminum
- Length 5.28 in
Product Information
- Brand Burndy
- MFR # YA29A3
- Zoro # G4660363
- UPC # 781810556160
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.27 in |
Length | 5.28 in |
Barrel Length | Long |
Stud Size | 1/2 in |
Overall Width | 1.27 in |
Overall Length | 5.28 in |
Length (Straight Wireway) | 5.28 in |
Tongue Length | 1.36 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
For Wire Size | 250 kcmil |
For Stud Size | 1/2 in |
For Stranded Aluminum Wire Size - Maximum | 250 kcmil |
Barrel Size | Standard |
Strip Length | 1 5/8 in |
Hole Size | 0.56 in |
Tongue Width | 1.26 in |
Barrel Outside Diameter | 0.92 in |
For Stranded Copper Wire Size - Minimum | 250 kcmil |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Red, Die Code 324, Tongue Angle Straight, Tongue Width 1.26 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M125P)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-6000)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 12; 13, Hinged (N12161608)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CTC14)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM6E14)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA31A3)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14E2)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA34LB)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24D030)
- Burndy Compression Lugs