Shop All Power Crimping & Swaging Tools
Burndy
T3 Tech 11-Ton C-Head, w/(2) Batteries
Mfr # PAT444ST3U03A2
Zoro # G606458530
product price: $5,929.99
/ea
Free Shipping & Returns
$5,929.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Capacity 3 Ah
- Voltage 18 V
- Crimping Force 11 ton
- Includes (2) Batteries, Charger, Crimper, Hard Case, Lanyard
- Grip Style Ergonomic
Product Information
- Brand Burndy
- MFR # PAT444ST3U03A2
- Zoro # G606458530
- UPC # 621945684652
- Country of Origin United States
- Category Power Crimping & Swaging Tools
Dimensions
Overall Length | 14.95 in |
Overall Width | 3.35 in |
Manufacturer Warranty Length | 3 yr Battery and Charger, 5 yr Limited |
Overall Height | 16.9 in |
Maximum Compatible Wire/Cable Diameter | ACSR: #4 AWG-556.5 kcmil, Aluminum: #4 AWG-1000 kcmil, Copper: #4 AWG-1000 kcmil |
Description
T3 Tech 11-Ton C-Head, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 1,000 kcmil, Minimum Copper Lug Crimping Capacity 1,000 kcmil, Maximum Aluminum Lug Crimping Capacity 1,000 kcmil, Minimum Aluminum Lug Crimping Capacity 1,000 kcmil, Crimping Force 11 ton, Compatible Die Type Dieless, Head Style C-Head, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents (2) Batteries, Charger, Crimper, Hard Case, Lanyard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 1/8 (C02704)
- TEKTON 3/8 Inch Drive x 13/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15221)
- DRILL AMERICA 41/64" HSS 2MT Taper Shank Drill Bit (DWDTS41/64)
- PROTO Puller Step Plate, 1-3/4"L, 1" Min. Spread (J4040-6)
- BURNDY Crimping Tool, Cordless, Li-Ion, 18.0V (PATMD68LW)
- BURNDY 15-3/4" Cordless Crimping Tool (PAT750LI)
- BURNDY Cordless Crimping Tool Kit, Latching (PAT81K2U03A3)
- BURNDY Battery Operated 4 Point Crimping Tool 6 Ton, 18V Lithium Ion. (PAT4PC834LI)
- DEWALT Cordless Crimping Tool Kit, 20.0V, 6 tons (DCE350M2/DCE155D1/DCE151TD1/DCB104)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper Kit with D3 Grooves "Snub Nose" Jaw (2978-22)
- MILWAUKEE TOOL M18 FORCE LOGIC 600 MCM Crimper (2679-22)
- Burndy Power Crimping & Swaging Tools