Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector Kit, 6 str to 2 str
Mfr # NATHAN 2
Zoro # G2607059
original price:
$33.18
9% off
new price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Copper Wire
- Wire Range w/Equal Main and Tap (AWG) 6 str to 2 str
- Min. Tap Conductor w/1 Max. Main (AWG) 14 str
- Material Copper Alloy
- Pressure Bar Material Copper
Product Information
- Brand Burndy
- MFR # NATHAN 2
- Zoro # G2607059
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
For Maximum Tap Wire Size | 2 AWG |
For Minimum Equal Wire Size | 6 AWG |
For Minimum Tap Wire Size | 6 AWG |
For Maximum Equal Wire Size | 2 AWG |
Details
Item | Split-Bolt Connector Kit |
Connects | Copper to Copper Wire |
Wire Range w/Equal Main and Tap (AWG) | 6 str to 2 str |
Min. Tap Conductor w/1 Max. Main (AWG) | 14 str |
Material | Copper Alloy |
Pressure Bar Material | Copper |
Standards | CSA Certified, UL 486A, UL 486B, UL 486D |
Special Features | Corrosion Resistant, High Strength |
Body Material | Copper |
Minimum Tap Conductor w/1 Maximum Main (AWG) | 14 str |
UL Standards | UL 486A-486B |
Description
Split-Bolt Connector Kit, Body Material Copper, For Minimum Equal Wire Size 6 AWG, For Maximum Equal Wire Size 2 AWG, For Minimum Tap Wire Size 6 AWG, For Maximum Tap Wire Size 2 AWG, Standards CSA Certified, UL 486A, UL 486B, UL 486D, Connects Copper to Copper Wire, Minimum Tap Conductor w/1 Maximum Main (AWG) 14 str, Pressure Bar Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Double Loop Tie, 11.8", 50lbTS, Black, PK100 (PLB3S-C0)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD4X4NPG6)
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK (O-16-G1P-BK)
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 10 (45-515)
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28B1)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C25)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC17)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KS31)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS22)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC20)
- GARDNER BENDER Split Bolt Connectors, Copper (GSBC-8)
- Burndy Lugs & Split Bolts