Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector, 1 str to 250 kcmil
Mfr # KSU29
Zoro # G4676104
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Aluminum Wire
- Wire Range w/Equal Main and Tap (AWG) 1 str to 250 kcmil
- Min. Tap Conductor w/1 Max. Main (AWG) 8 str
- Material Copper Alloy
- Pressure Bar Material Copper
Product Information
- Brand Burndy
- MFR # KSU29
- Zoro # G4676104
- UPC # 781810557921
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
For Run Wire Size | 1/0 AWG, 1 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG |
For Maximum Tap Wire Size | 250 kcmil |
For Maximum Run Wire Size | 250 kcmil |
Overall Width | 1.14 in |
For Minimum Run Wire Size | 1 AWG |
Overall Length | 2.66 in |
For Minimum Tap Wire Size | 8 AWG |
Details
Item | Split-Bolt Connector |
Connects | Copper to Aluminum Wire |
Wire Range w/Equal Main and Tap (AWG) | 1 str to 250 kcmil |
Min. Tap Conductor w/1 Max. Main (AWG) | 8 str |
Material | Copper Alloy |
Pressure Bar Material | Copper |
Standards | CSA Certified, UL Listed 486A Copper Only |
Head Style | Square Head |
Torque | 650 in-lb |
Body Finish | Tin Plated |
Minimum Tap Conductor w/1 Maximum Main (AWG) | 8 str |
For Conductor Material | Aluminum, Copper, Steel |
Maximum Voltage | 35,000 V |
Special Features | High Strength Copper Alloy SERVIT With Spacer, Spacer Separates Dissimilar Conductors And Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run And Tap Conductors |
Body Material | Copper |
Description
Split-Bolt Connector, Body Finish Tin Plated, Body Material Copper, For Conductor Material Aluminum, Copper, Steel, For Minimum Run Wire Size 1 AWG, For Maximum Run Wire Size 250 kcmil, For Minimum Tap Wire Size 8 AWG, For Maximum Tap Wire Size 250 kcmil, Head Style Square Head, Maximum Voltage 35,000 V, Torque 650 in-lb, Overall Length 2.66 in, Overall Width 1.14 in, Standards CSA Certified, UL Listed 486A Copper Only, Connects Copper to Aluminum Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A16148CHSCFG)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Black (GFNT1-E)
- MERSEN UL Class CC Fuse, CC Class, ATMR Series, Fast-Acting, 0.75A, 600V AC, Non-Indicating (ATMR3/4)
- CROUSE HINDS Retrofit Sealing 3/4In Conduit Fitting, 2PK (EYSR2)
- BURNDY Split-Bolt Connector, 4 str to 1/0 str (KS25)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C25)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23B1)
- BURNDY Split-Bolt Connector, 4/0 str to 750kcmil (KS39)
- BURNDY Split-Bolt Connector, 10 str to 8 str (KS15)
- BURNDY Plastic Cover for Split-Bolt Conctr, 6str (SC2)
- BURNDY Split-Bolt Connector, 6 sol to 2 str (KSA2)
- Burndy Split Bolt Connectors