Shop All Split Lock Washers
Burndy
Silicon Bronze Split Washer, 5/8"
Mfr # 62SWBOX
Zoro # G4942283
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Product Information
- Brand Burndy
- MFR # 62SWBOX
- Zoro # G4942283
- UPC # 781810012611
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 5/8 in |
Details
Item | Split Lock Washer |
System of Measurement | Inch |
Description
Silicon Bronze Split Washer,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 1500 PK (52376)
- X1 TOOLS 5/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 48 Pins by X1 Tools (X1E-CON-SNA-PIN-1030x48)
- VESTIL Wedge Anchor, 3/8" Dia., 3" L, Steel (AS-383)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 1 in OD, 2 PK (ZA0186-ALBLK)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Bronze Finish, 6 PK (37407)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M12 Steel, Plain Finish (A4580120000H)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 50 PK (U51450.008.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37000.075.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, Plain Finish, 4 PK (932269)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 1000 PK (M16D127B)
- ARMOR COAT Split Lock Washer, For Screw Size 5/8 in Steel, Wet Spray Finish, 25 PK (UST236051)
- Burndy Split Lock Washers