Shop All Hex Nuts
Burndy
Silicon Bronze Nut, 3/8"
Mfr # 38CHENBOX
Zoro # G4942721
product price: $0.93
/ea
Sold in multiples of 13 for $12.09
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Silicon Bronze
- Dia./Thread Size 3/8"-16
- Nut Style Hex Nut
- Nut Standards CSA Approved, RoHS Compliance
Product Information
Dimensions
Dia./Thread Size | 3/8"-16 |
Details
Item | Silicon Bronze Nut,3/8" |
System of Measurement | Inch |
Basic Material | Silicon Bronze |
Nut Style | Hex Nut |
Nut Standards | CSA Approved, RoHS Compliance |
Description
Silicon Bronze Nut,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 4 in, Steel, Black Oxide, 2 PK (40606)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51450.025.0001)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Machined Finish Brass, 7/16" Head Ht (5191)
- SABERDRIVE Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Torx Drive, 315 PK (52600)
- BURNDY Hex Nut, 1/2"-13, Silicon Bronze (50CHENBOX)
- BURNDY Hex Nut, 5/8"-11, Silicon Bronze (62CHENBOX)
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 8, Zinc Plated, 37/64 in Ht (U11374.100.0001)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Not Graded, Black Oxide, 21/64 in Ht, 100 PK (HNFI2037LH-100BX)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Hot Dipped Galvanized, 714 PK (51156)
- ZORO SELECT Hex Nut, M6-1.00, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M55080.060.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Black Oxide, 55/64 in Ht, 5 PK (U04026.087.0001)
- Burndy Hex Nuts