Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 8AWG, 2.34In
Mfr # C61
Zoro # G4674171
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type COMMERCIAL
- Type - Grounding Connector Mechanical
- Wire Size - Grounding 8 to 6 AWG
- Material Bronze
- Grounding Wires Connected To 1/2 in to 1 in Pipe
Product Information
- Brand Burndy
- MFR # C61
- Zoro # G4674171
- UPC # 781810142448
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 8 to 6 AWG |
Conductor Size | 6 AWG to 8 AWG |
Rod Dia. | 1/2" to 1" Pipe |
Grounding Wire Size | 10 to 6 AWG SOL, 8 to 6 AWG STR |
Overall Length | 2 11/32 in |
For Maximum Ground Conductor Wire Size | 6 AWG |
For Maximum Pipe Size | 1 in |
Overall Height | 2 1/16 in |
For Minimum Ground Conductor Wire Size | 10 AWG |
For Minimum Pipe Size | 1/2 in |
Overall Width | 1 11/32 in |
Description
Grounding Connector, Grounding Wire Size 10 to 6 AWG SOL, 8 to 6 AWG STR, Material Bronze, Number of Wires - Grounding 1, For Maximum Ground Conductor Wire Size 6 AWG, For Minimum Ground Conductor Wire Size 10 AWG, For Use With Copper Conductor, Hub, Water Pipe, Grounding Wires Connected To 1/2 in to 1 in Pipe, Standards UL Listed, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, For Maximum Pipe Size 1 in, For Minimum Pipe Size 1/2 in, Includes Hub Size 1/2 in, Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 8mm B, PK500 (701-016)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDWHI25)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 50A, 600V AC, Non-Indicating (DFJ-50)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902BU)
- BURNDY Cabletray Ground Clamp, 7AWG, 1.95In (GC2525CT)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11N)
- BURNDY Pipe Ground Clamp, 6.5In (GAR3904TC)
- BURNDY Ground Rod Clamp, 10AWG, 2In, PK5 (GRC12)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- Burndy Ground Rods & Clamps