Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 5AWG, 4.25In
Mfr # GAR1826
Zoro # G4679166
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 4 to 2/0 AWG
- Material Copper
- Standards UL Listed Direct Burial, UL467
Product Information
- Brand Burndy
- MFR # GAR1826
- Zoro # G4679166
- UPC # 781810235003
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 4 to 2/0 AWG |
Rod Dia. | 2" to 2-3/8" Rod, 2" Pipe |
Conductor Size | 2/0 AWG to 4 AWG |
Grounding Wire Size | 4 to 3/0 AWG SOL, 5 to 2/0 AWG STR |
For Maximum Ground Conductor Wire Size | 2/0 AWG STR |
Overall Length | 1 9/16 in |
For Rod Dia. | 2 in to 2 3/8 in |
For Minimum Ground Conductor Wire Size | 4 AWG SOL |
For Minimum Pipe Size | 2 in |
Overall Width | 3 11/16 in |
For Maximum Pipe Size | 2 in |
Overall Height | 4 1/4 in |
Description
Grounding Connector, Grounding Wire Size 4 to 3/0 AWG SOL, 5 to 2/0 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 2/0 AWG STR, For Minimum Ground Conductor Wire Size 4 AWG SOL, For Use With Copper Conductors, Ground Rods, Pipes, Rebar, Grounding Wires Connected To 2 in Pipe, 2 in to 2 3/8 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Blank End, Ivory, Steel, Ends (V6010B)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 20 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A162006LP)
- TRIPP LITE Cable Manager, Horizontal, FlexibleRing, 1U (SRCABLERING1U)
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC, Standards: UL (5121059)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906BU)
- BURNDY Pipe Ground Clamp, 5AWG, 5.62In (GAR2026)
- BURNDY Ground Rod Clamp, 8AWG, 2.47In, PK5 (GRC34)
- BURNDY Ground Rod Clamp, 10AWG, 1.7In, PK5 (GRL5)
- BURNDY Ground Rod Clamp, 2.19In, PK5 (GRC58)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11D)
- BURNDY Pipe Ground Clamp, 2/0AWG, 3In (GAR1429)
- Burndy Ground Rods & Clamps