Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 5AWG, 3.5In
Mfr # GAR1626
Zoro # G4692003
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 4 to 2/0 AWG
- Material Copper
- Standards UL Listed Direct Burial, UL467
Product Information
- Brand Burndy
- MFR # GAR1626
- Zoro # G4692003
- UPC # 781810233405
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 4 to 2/0 AWG |
Conductor Size | 2/0 AWG to 4 AWG |
Rod Dia. | 1-3/8" to 1-1/2" Rod, 1-1/4" Pipe |
Grounding Wire Size | 4 to 3/0 AWG SOL, 5 to 2/0 AWG STR |
For Maximum Ground Conductor Wire Size | 2/0 AWG STR |
Overall Length | 1 9/16 in |
Overall Width | 3 in |
Overall Height | 3 1/2 in |
For Rod Dia. | 1 3/8 in to 1 1/2 in |
For Maximum Pipe Size | 1 1/4 in |
For Minimum Ground Conductor Wire Size | 4 AWG SOL |
For Minimum Pipe Size | 1 1/4 in |
Description
Grounding Connector, Grounding Wire Size 4 to 3/0 AWG SOL, 5 to 2/0 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 2/0 AWG STR, For Minimum Ground Conductor Wire Size 4 AWG SOL, For Use With Copper Conductors, Ground Rods, Pipes, Rebar, Grounding Wires Connected To #11 Rebar, 1 1/4 in Pipe, 1 3/8 in to 1 1/2 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 3-7/16" L, 2" Conduit (2628)
- QUICKCABLE Primary Wire, 12 Gauge, Blue, 100ft. (230506-100)
- SQUARE D Control Transformer, 3 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T3000D1)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 480VAC, 10A (CA2SK11T7)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904)
- BURNDY Pipe Ground Clamp, 10AWG, 2.28In (C11K16D)
- BURNDY Pipe Ground Clamp, 4AWG, W 10In (GAR3907)
- BURNDY Wire Ground Clamp, 2/0AWG, 2.75In (GX2929)
- BURNDY Pipe Ground Clamp, 8In (GAR3905TC)
- BURNDY Pipe Ground Clamp, 4.75In (GAR3903TC)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Brass Plated Bare Ground Clamp, 25PK (20B)
- Burndy Ground Rods & Clamps