Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 1.25 In
Mfr # GG161
Zoro # G4671371
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type COMMERCIAL
- Type - Grounding Connector Mechanical
- Wire Size - Grounding Up to 1 in Braid
- Material Copper
- Grounding Wires Connected To 1 1/4 in Pipe, 1 3/8 in to 1 1/2 in Rod
Product Information
- Brand Burndy
- MFR # GG161
- Zoro # G4671371
- UPC # 781810260050
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | Up to 1 in Braid |
Conductor Size | 1.5" to 1.25" |
Rod Dia. | 1-3/8" to 1-1/2" Rod, 1-1/4" Pipe |
Grounding Wire Size | Up to 1 in Braid |
For Rod Dia. | 1 1/2 in |
Overall Length | 1 3/8 in |
Overall Width | 3 in |
Overall Height | 3 1/2 in |
Details
Item - Grounding Connector | Grounding Connector |
Item | Grounding Connector |
Type | COMMERCIAL |
Type - Grounding Connector | Mechanical |
Material | Copper |
Grounding Wires Connected To | 1 1/4 in Pipe, 1 3/8 in to 1 1/2 in Rod |
Standards | UL Listed Direct Burial, UL467 |
Material - Grounding Connector | Copper Alloy |
Number of Wires - Grounding | 1 |
Material of Construction | Copper Alloy |
For Use With | Ground Rods, Pipes |
Description/Special Features | Direct Burial |
Accessory Type | Ground Clamp |
Torque | 240 in-lb |
Description
Grounding Connector, Grounding Wire Size Up to 1 in Braid, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Use With Ground Rods, Pipes, Grounding Wires Connected To 1 1/4 in Pipe, 1 3/8 in to 1 1/2 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, For Rod Dia. 1 1/2 in, Overall Height 3 1/2 in, Overall Length 1 3/8 in, Overall Width 3 in, Torque 240 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279740S)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20301)
- NOARK Contactor, Sk Series, 120Vac, Aux (SK11.301-120)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor w/ Relay & Photocell (OMNIDT1000RP)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR6426)
- BURNDY Ground Rod Clamp, 10AWG, 1.71In, PK5 (GRL6)
- BURNDY Pipe Ground Clamp, 2 In (GG181)
- BURNDY Pipe Ground Clamp, 1/0AWG, 4In (GAR1729)
- BURNDY Pipe Ground Clamp, 10AWG, 2.34In (C6)
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In (C22)
- NSI INDUSTRIES NSI Industries G4S Clamp Ground - 2.5 - 4 in. (G4S)
- Burndy Ground Rods & Clamps