Shop All Ground Rods & Clamps
Burndy
Pipe Ground Clamp, 10AWG, 3.63In
Mfr # C22
Zoro # G4667275
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Mechanical
- Type COMMERCIAL
- Wire Size - Grounding 10 to 2 AWG
- Material Bronze
- Grounding Wires Connected To 1 1/4 in to 2 in Pipe
Product Information
- Brand Burndy
- MFR # C22
- Zoro # G4667275
- UPC # 781810142318
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 to 2 AWG |
Conductor Size | 2 AWG to 10 AWG |
Rod Dia. | 1-1/4" to 2" Pipe |
Grounding Wire Size | 10 to 2 AWG SOL, 10 to 2 AWG STR |
For Maximum Pipe Size | 2 in |
For Minimum Ground Conductor Wire Size | 10 AWG SOL |
For Maximum Ground Conductor Wire Size | 2 AWG STR |
Overall Length | 3 5/8 in |
Overall Width | 3/4 in |
Overall Height | 2 3/8 in |
For Minimum Pipe Size | 1 1/4 in |
Description
Grounding Connector, Grounding Wire Size 10 to 2 AWG SOL, 10 to 2 AWG STR, Material Bronze, Number of Wires - Grounding 1, For Maximum Ground Conductor Wire Size 2 AWG STR, For Minimum Ground Conductor Wire Size 10 AWG SOL, For Use With Copper Conductor, Copper Tube, Pipe, Water Pipe, Grounding Wires Connected To 1 1/4 in to 2 in Pipe, Standards UL Listed, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, For Maximum Pipe Size 2 in, For Minimum Pipe Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (M18-10FBX)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 1 Pole, 240/415V AC, D Curve (M9F23108)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-24A)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Maintained, 3P (9001KS43FBH13)
- BURNDY Ground Rod Clamp, 2.19In, PK5 (GRC58)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In (GAR3905)
- BURNDY Pipe Ground Clamp, 10AWG, 2.28In (C11K16D)
- BURNDY Pipe Ground Clamp, 14AWG, 2.25In, PK5 (GC15A)
- BURNDY Ground Rod Clamp, 10AWG, 2In, PK5 (GRC12)
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In (GAR3903)
- BURNDY Ground Rod Clamp, 10AWG, 1.7In, PK5 (GRL5)
- Burndy Ground Rods & Clamps