Shop All Compression Lugs
Burndy
One Hole Lug Compression Connector, 8 AWG
Mfr # YA8CTC38
Zoro # G4679595
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Straight Barrel
- Width 0.59 in
- Material Copper
- Length 1.88 in
Product Information
- Brand Burndy
- MFR # YA8CTC38
- Zoro # G4679595
- UPC # 781810555729
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.59 in |
Length | 1.88 in |
Barrel Length | Long |
Stud Size | 3/8 in |
Overall Length | 1.88 in |
Overall Width | 0.59 in |
Length (Straight Wireway) | 1.88 in |
Tongue Width | 0.58 in |
Strip Length | 1 3/16 in |
Barrel Size | Long |
Tongue Length | 0.83 in |
Barrel Outside Diameter | 0.27 in |
For Stranded Copper Wire Size - Maximum | 8 AWG |
For Stranded Copper Wire Size - Minimum | 8 AWG |
For Wire Size | 8 AWG |
For Stud Size | 3/8 in |
Hole Size | 0.4 in |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Red, Die Code 49, Tongue Angle Straight, Tongue Width 0.58 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 35A, Fast-Acting, 250V AC, Bolt-On (FWX-35A)
- LEVITON Receptacle (8200-W)
- WHITE-RODGERS 90-293Q Spdt 24V General (90-293Q)
- DANFOSS Switch, Standard Controls, 3-Phase (176U5364)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YAZ382NNTFX)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Color Code: Brown (YA2C2TC14)
- BURNDY Two Hole Lug Compress Conct, 535 kcmil (YA38L2NT38FX)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LBOX)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CLBOX)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- Burndy Compression Lugs