Shop All Compression Lugs
Burndy
One Hole Lug Compression Connector, 8 AWG
Mfr # YA8CLNT6
Zoro # G4701417
original price:
$10.89
14% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.29"
- Material Copper
- Length 1.08"
Product Information
- Brand Burndy
- MFR # YA8CLNT6
- Zoro # G4701417
- UPC # 781810559840
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.29" |
Length | 1.08" |
Barrel Length | Short |
Stud Size | #6 |
Overall Width | 0.29 in |
Overall Length | 1.08 in |
Length (Straight Wireway) | 1.09 in |
Barrel Size | Standard |
For Stud Size | #6 |
Wire Size Ranges | 8 AWG - 8 AWG |
Tongue Width Ranges | 0.26 - 0.50 inches |
Barrel Outside Diameter | 0.27 in |
For Stranded Copper Wire Size - Minimum | 8 AWG |
For Wire Size | 8 AWG |
Strip Length | 1/2 in |
Tongue Length | 0.41 in |
For Stranded Copper Wire Size - Maximum | 8 AWG |
Hole Size | 0.15 in |
Tongue Width | 0.29 in |
Wire Size Range | 8 AWG - 8 AWG |
Dimension - D inch | 0.41 in |
Wire Size | 8 AWG |
Dimension - B Length inch | 0.44 in |
Conductor - Copper Solid Size | 6 Sol-8 Sol |
Dimension - Outside Diameter inch | 0.27 in |
Dimension - Hole Size fraction | #6 |
Dimension - L Length Overall mm | 27 mm |
Conductor Size | 8 AWG |
Conductor - Copper Str Size Range | 8 AWG |
Dimension - N inch | 0.19 in |
Dimension - Hole Size mm | 4 mm |
Conductor - Copper Str Navy Size | 23 |
Dimension - Length Overall inch | 1.08 in |
Conductor - Copper Flex I Size | "8 AWG" |
Conductor - Copper Flex G Size | "8 AWG" |
Dimension - Inside Diameter inch | 0.18 in |
Conductor - Copper Flex M Size | "8 AWG" |
Dimension - Z inch | 0.22 in |
Conductor - Copper Str Size | 8 AWG |
Conductor - Copper Flex H Size | "8 AWG" |
Conductor - Copper Str Compact Size | "8 AWG" |
Dimension - Stud Size fraction | #6 |
Conductor - Copper DLO Size | 8 AWG |
Dimension - Bolt Size fraction | #6 |
Dimension - Strip Length inch | 1 to 2 |
Dimension - Stud Size inch | #6 |
Conductor - Copper Flex K Size | "8 AWG" |
Dimension - Hole Size inch | 0.16 |
Dimension - B Length fraction | 7/16 in |
Dimension - Pad Width inch | 0.29 in |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Red, Die Code 49, Tongue Angle Straight, Tongue Width 0.29 in, For Conductor Material Copper, For Stud Size #6, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT HANDY BOX COVER - DUPLEX (HBC-DR)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RQ8)
- TENG TOOLS CABLE TIE GUN CTG01 (CTG01)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Hole Spacing: No Holes (FS-500 GR 60.00)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LNT516)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC38)
- BURNDY One Hole Lug Compress Conct, 450 kcmil (YAD33M12E12)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CTC38)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM10E38)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M10E38)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-4-14-EC)
- Burndy Compression Lugs