Shop All Compression Lugs
Burndy
One Hole Lug Compression Connector, 8 AWG
Mfr # YA8CLBOX
Zoro # G4695485
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Straight Barrel
- Width 0.41 in
- Material Copper
- Length 1.17 in
Product Information
- Brand Burndy
- MFR # YA8CLBOX
- Zoro # G4695485
- UPC # 781810555439
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.41 in |
Length | 1.17 in |
Barrel Length | Short |
Stud Size | #8 to #10 |
Overall Width | 0.41 in |
Overall Length | 1.16 in |
Length (Straight Wireway) | 1.17 in |
For Stranded Copper Wire Size - Minimum | 8 AWG |
Barrel Outside Diameter | 0.27 in |
For Stud Size | #10, #8 |
Tongue Length | 0.48 in |
Barrel Size | Standard |
Strip Length | 7/16 in |
For Stranded Copper Wire Size - Maximum | 8 AWG |
Tongue Width | 0.41 in |
For Wire Size | 8 AWG |
Hole Size | 0.21 in |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Red, Die Code 49, Tongue Angle Straight, Tongue Width 0.41 in, For Conductor Material Copper, For Stud Size #10, #8, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX PLUG-IN 12VDC, 1A O/P W/T& (0E-PPS12V1AS)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Red, Toggl (HBL1224R)
- MCDONNELL & MILLER Fs1-W 1/2" In-Line High (FS1-W)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P035F)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC38)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M12E12)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E1)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM12E12)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2NT14)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM10E38)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 3.22 in (YA6C2TC38)
- Burndy Lugs & Split Bolts