Shop All Compression Lugs
Burndy
One Hole Lug Compression Connector, 4 AWG
Mfr # YA3CLB
Zoro # G4697357
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Belled Straight Barrel
- Width 0.55 in
- Material Copper
- Length 1.92 in
Product Information
- Brand Burndy
- MFR # YA3CLB
- Zoro # G4697357
- UPC # 781810555927
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.55 in |
Length | 1.92 in |
Barrel Length | Short |
Stud Size | 5/16 in |
Length (Straight Wireway) | 1.92 in |
For Wire Size | 3 AWG, 4 AWG |
Details
Connector Type | Belled Straight Barrel |
Material | Copper |
Color Code | White |
Item | One-Hole Lug Compression Connector |
Tongue Style | Standard |
Peep Hole | Yes |
Plate Material | Electro Tin |
Hole Center to End | 0.34 in |
Standards | CSA Certified, UL 486A-486B, UL Listed |
Die Code | 1,016 |
Description
One-Hole Lug Compression Connector, Color Code White, Die Code 1,016, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Standards CSA Certified, UL 486A-486B, UL Listed, Connector Type Belled Straight Barrel, For Wire Size 3 AWG, 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 20-1/4 in H, 2-3/4 in D (E8PB)
- ECLIPSE TOOLS Wire Ferrule Black, 1 AWG, PK100 (701-100-100)
- AC WORKS 10ft 15 Amp 125 Volt 14/3 Medical-Hospital Grade Power Cord with Locking IEC C13 (MD15AC13-120AL)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C907)
- BURNDY One Hole Lug Compress Conct, 450 kcmil (YAD33M10E38)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM10E38)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28TC38)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC38)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- Burndy Compression Lugs