Shop All Compression Lugs
Burndy
One Hole Lug Compress Connector, 4/0 AWG
Mfr # YAD28M6E14
Zoro # G6193713
original price:
$12.85
13% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0
- Connector Type YAD
- Width 0.95"
- Material Copper
- Length 2.20"
Product Information
- Brand Burndy
- MFR # YAD28M6E14
- Zoro # G6193713
- UPC # 781810668351
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 4/0 |
Width | 0.95" |
Length | 2.20" |
Barrel Length | 0.87 in |
Overall Length | 2.21 in |
Stud Size | 1/4 in |
Tongue Width - Wire Connector | 0.95 in |
Maximum Wire Size | 4/0 AWG |
Tongue Width | 0.95 in |
Tongue Length | 1.34 in |
Minimum Wire Size | 4/0 AWG |
Strip Length | 1 in |
Barrel Outside Diameter | 0.89 in |
Hole Diameter | 0.26 in |
Barrel Size | Long |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 4/0 AWG, Maximum Wire Size 4/0 AWG, Termination Style Crimp, Tongue Width 0.95 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.87 in, Barrel Outside Diameter 0.89 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 20A Ivy Hd Dplx Outlet (CRB5362ICC12)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- SQUARE D Pushbutton Kit (8911DPB1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2.15" Opening, Gray (P703GY)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34)
- BURNDY One Hole Lug Compression Connector, 4 AWG, Length: 1.87 in (YA4C)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M16E58)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM12E12)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA5CLB)
- ILSCO Surecrimp Copper Compression Sleeve, PK2 (CTL-2-EC)
- Burndy Compression Lugs