Shop All Compression Lugs
Burndy
One Hole Lug Compress Connector, 4/0 AWG, Length: 2.21 in
Mfr # YA28L4BOX
Zoro # G4662515
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0
- Connector Type Straight Barrel
- Width 1.02 in
- Material Copper
- Length 2.21 in
Product Information
- Brand Burndy
- MFR # YA28L4BOX
- Zoro # G4662515
- UPC # 781810555521
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4/0 |
Width | 1.02 in |
Length | 2.21 in |
Stud Size | 3/8 in |
Barrel Length | Short |
Overall Length | 2.21 in |
Overall Width | 1.02 in |
Length (Straight Wireway) | 2.21 in |
Hole Size | 0.4 in |
Strip Length | 1 1/8 in |
Tongue Width | 1.02 in |
Tongue Length | 0.83 in |
Barrel Size | Standard |
For Wire Size | 4/0 AWG |
For Stranded Copper Wire Size - Minimum | 4/0 AWG |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
For Stud Size | 3/8 in |
Barrel Outside Diameter | 0.69 in |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Purple, Die Code 15, Tongue Angle Straight, Tongue Width 1.02 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS43FB)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 20A, 5-20P, 120V (2XYR6)
- HUBBELL WIRING 1-Gang Light Almond Toggle Wall Plate (P1LA)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199BX-13)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM12E12)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CL4BOX)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA5CLB)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM4E8)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27L4BOX)
- ABB One Hole Lug Compression Connector, 2 AWG (60116)
- Burndy Lugs & Split Bolts