Shop All Compression Lugs
Burndy
One Hole Lug Compress Connector, 3/0 AWG
Mfr # YAD27M10E38
Zoro # G6077671
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type YAD
- Width 0.95"
- Material Electrolytic Copper
- Length 2.13"
Product Information
- Brand Burndy
- MFR # YAD27M10E38
- Zoro # G6077671
- UPC # 781810668269
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.95" |
Length | 2.13" |
Tongue Width - Wire Connector | 0.95 in |
Barrel Length | 0.79 in |
Stud Size | 3/8 in |
Overall Length | 2.13 in |
Barrel Outside Diameter | 0.79 in |
Tongue Length | 1.34 in |
Maximum Wire Size | 3/0 AWG |
Strip Length | 7/8 in |
Minimum Wire Size | 3/0 AWG |
Hole Diameter | 0.41 in |
Barrel Size | Long |
Tongue Width | 0.95 in |
Ring Width Ranges | 0.76 - 1.00 inches |
Dimension - L Length Overall mm | 54 mm |
Dimension - Length Overall inch | 2.13 in |
Dimension - Hole Size inch | 0.41 in 0.51 in |
Dimension - Stud Size inch | 3/8 1/2 |
Dimension - Pad Width inch | 0.95 in |
Conductor - Copper Str Size | 3/0 AWG |
Dimension - Outside Diameter inch | 0.79 in |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - Strip Length inch | 45115 |
Dimension - B Length inch | 0.79 in |
Conductor Size | 3/0 AWG |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 3/0 AWG, Maximum Wire Size 3/0 AWG, Termination Style Crimp, Tongue Width 0.95 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.79 in, Barrel Outside Diameter 0.79 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL434)
- SUPERIOR ELECTRIC GFCI 3 Wire Electrical Receptacle Wall Plug AC Outlet Tester (TR102T)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Black (GFHW13005)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 56in H (NC56FHR)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA5CLB)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272N)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM10E38)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29A1)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM16E58)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA34LB)
- ILSCO Copper Mechanical Lug Offset, Cond, PK15 (SLU-35-EC)
- Burndy Lugs & Split Bolts