Shop All Compression Lugs
Burndy
One Hole Lug Compress Connector, 1/0 AWG
Mfr # YAD25M20E34
Zoro # G6149577
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0
- Connector Type YAD
- Width 1.10"
- Material Copper
- Length 2.13"
Product Information
- Brand Burndy
- MFR # YAD25M20E34
- Zoro # G6149577
- UPC # 781810668177
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 1/0 |
Width | 1.10" |
Length | 2.13" |
Stud Size | 3/4 in |
Barrel Length | 0.63 in |
Overall Length | 2.12 in |
Tongue Width - Wire Connector | 1.1 in |
Barrel Size | Long |
Minimum Wire Size | 1/0 AWG |
Barrel Outside Diameter | 0.57 in |
Hole Diameter | 0.8 in |
Maximum Wire Size | 1/0 AWG |
Tongue Length | 1.49 in |
Tongue Width | 1.1 in |
Strip Length | 3/4 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 1/0 AWG, Maximum Wire Size 1/0 AWG, Termination Style Crimp, Tongue Width 1.1 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.63 in, Barrel Outside Diameter 0.57 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 1.40 to 1.54A (FH19)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 1 Pole, 240/415V AC, D Curve (M9F23113)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VGY)
- VICTRON ENERGY SmartSolar MPPT 100/20 (up to 48V) Retail (SCC110020160R)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2TC38)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM8E516)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM16E58)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA32A3)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (102804)
- Burndy Compression Lugs