Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 8 AWG, PK10
Mfr # YAD8CM10E38
Zoro # G6065157
product price: $10.35
/pk 10, $1.04/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type YAD
- Width 0.71"
- Material Copper
- Length 1.18"
Product Information
- Brand Burndy
- MFR # YAD8CM10E38
- Zoro # G6065157
- UPC # 781810668719
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.71" |
Length | 1.18" |
Overall Length | 1.18 in |
Tongue Width - Wire Connector | 0.71 in |
Barrel Length | 0.31 in |
Stud Size | 3/8 in |
Tongue Length | 0.87 in |
Barrel Outside Diameter | 0.26 in |
Strip Length | 3/8 in |
Tongue Width | 0.71 in |
Barrel Size | Long |
Minimum Wire Size | 8 AWG |
Hole Diameter | 0.41 in |
For Wire Size | 8 AWG |
Maximum Wire Size | 8 AWG |
For Wire Sizes | 8 AWG to 8 AWG |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Crimp, Tongue Width 0.71 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.31 in, Barrel Outside Diameter 0.26 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P158, 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Mounting Brkt, Med, OW3.74In / 95mm (3075-12PZB)
- SOUTHWIRE Power Distribution Box, 50 AC, (6) L5-20R (6506TLSX)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (SP53IGIA)
- ATC 305E Motor-Driven Analog Reset Timer (305E-011-A-1-0-P-X)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M12E12)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Die Code: 10 (YA2CL4BOX)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27)
- BURNDY HD Compression Terminal, 6AWG, 8-10"Stud (YAV6CL1BOX)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M10E38)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- BURNDY One Hole Lug Compression Connector, 8 AWG, Material: Copper (YA8CL1BOX)
- Burndy Lugs & Split Bolts