Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 6 AWG, PK10
Mfr # YAD6CM8E516
Zoro # G6124465
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type YAD
- Width 0.55"
- Material Copper
- Length 1.14"
Product Information
- Brand Burndy
- MFR # YAD6CM8E516
- Zoro # G6124465
- UPC # 781810668702
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.55" |
Length | 1.14" |
Barrel Length | 0.4 in |
Overall Length | 1.14 in |
Stud Size | 5/16 in |
Tongue Width - Wire Connector | 0.55 in |
Minimum Wire Size | 6 AWG |
Strip Length | 1/2 in |
Tongue Length | 0.74 in |
Tongue Width | 0.55 in |
Barrel Size | Long |
Maximum Wire Size | 6 AWG |
Hole Diameter | 0.33 in |
Barrel Outside Diameter | 0.32 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Crimp, Tongue Width 0.55 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.4 in, Barrel Outside Diameter 0.32 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P158, 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PW2EEBC)
- SQUARE D Split Core Current Transformer, 0 to 600A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT063)
- GOULD Medium-Voltage Fuse, A480 Series, 4800V AC (A480R9R-1)
- PANDUIT Device Bracket, Gray, PVC, Brackets (T70DB-X)
- BURNDY One Hole Lug Compression Connector, 6 AWG, Hole Center to End: 0.41 in (YA6CL4BOX)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M16E58)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Die Code: 49 (YA8C2TC14)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- Burndy Compression Lugs