Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 500 kcmil
Mfr # YA34N
Zoro # G4689404
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Straight Barrel
- Width 1.56 in
- Material Copper
- Length 4.33 in
Product Information
- Brand Burndy
- MFR # YA34N
- Zoro # G4689404
- UPC # 781810555620
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.56 in |
Length | 4.33 in |
Barrel Length | Long |
Stud Size | 1/2 in |
Overall Length | 4.32 in |
Overall Width | 1.56 in |
Length (Straight Wireway) | 4.33 in |
Hole Size | 0.56 in |
Tongue Length | 1.27 in |
For Wire Size | 500 kcmil |
Strip Length | 2 5/16 in |
Barrel Outside Diameter | 1.06 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
For Stud Size | 1/2 in |
For Stranded Copper Wire Size - Minimum | 500 kcmil |
Tongue Width | 1.55 in |
Barrel Size | Long |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Brown, Die Code 20, 299, Tongue Angle Straight, Tongue Width 1.55 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- AC WORKS NEMA 5-20 20A 125V All Angles Plug with UL, C-UL Approval (ASE520P)
- VAST Safety End Cap, 3-1/4"X1-5/8", Black, PK10 (V801NEOCPBK-10)
- SQUARE D Circuit breaker accessory, PowerPacT L, handle, rotary, direct mounted, black (S32597)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M16E58)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M16E58)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27L4BOX)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA5CLB)
- PANDUIT Replacement for Panduit Lcbx6-14-l (LCBX6-14-L PANDUIT)
- Burndy Compression Lugs