Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 4 AWG, PK5
Mfr # YAD4CM8E516
Zoro # G6108557
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type YAD
- Width 0.63"
- Material Copper
- Length 1.30"
Product Information
- Brand Burndy
- MFR # YAD4CM8E516
- Zoro # G6108557
- UPC # 781810668658
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.63" |
Length | 1.30" |
Stud Size | 5/16 in |
Barrel Length | 0.43 in |
Tongue Width - Wire Connector | 0.63 in |
Overall Length | 1.3 in |
Maximum Wire Size | 4 AWG |
Strip Length | 1/2 in |
Hole Diameter | 0.33 in |
Barrel Size | Long |
Tongue Width | 0.63 in |
Minimum Wire Size | 4 AWG |
Barrel Outside Diameter | 0.41 in |
Tongue Length | 0.87 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Termination Style Crimp, Tongue Width 0.63 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.43 in, Barrel Outside Diameter 0.41 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 110240Vac (LUCD32FU)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA333)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (5UGU8)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WR)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA39A5)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.04 in (YA6CL2TC1445)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3CL2TC14)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CL4BOX)
- BURNDY One Hole Lug Compression Connector, 4 AWG, Length: 1.87 in (YA4C)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK50 (6311-050F)
- Burndy Compression Lugs