Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 350 kcmil
Mfr # YAD31M16E58
Zoro # G6208867
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type YAD
- Width 1.42"
- Material Copper
- Length 2.68"
Product Information
- Brand Burndy
- MFR # YAD31M16E58
- Zoro # G6208867
- UPC # 781810668498
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.42" |
Length | 2.68" |
Overall Length | 2.68 in |
Barrel Length | 1.1 in |
Stud Size | 5/8 in |
Tongue Width - Wire Connector | 1.42 in |
For Wire Size | 300 kcmil, 350 kcmil |
For Wire Sizes | 300 kcmil to 350 kcmil |
Tongue Width | 1.42 in |
Tongue Length | 1.58 in |
Hole Diameter | 0.67 in |
Minimum Wire Size | 300 kcmil |
Barrel Size | Long |
Barrel Outside Diameter | 1.12 in |
Maximum Wire Size | 350 kcmil |
Strip Length | 1 1/4 in |
Details
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 300 kcmil, Maximum Wire Size 350 kcmil, Termination Style Crimp, Tongue Width 1.42 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 1.1 in, Barrel Outside Diameter 1.12 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Vertical, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS8)
- GENERAC CORD 10FT NEMA 14-50 (6330)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 20 AWG, 2.5 Lbs, 785' Length, 0.0346" Diameter, Red (20HNS2.5)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Pnp Xuk (XUK5APANM12)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252N)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC38)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M8E516)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CLBOX)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M16E58)
- BURNDY HD Compression Terminal, 2AWG, 1/4"Stud (YAV2CL1)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- Burndy Lugs & Split Bolts