Shop All Compression Lugs
Burndy
One Hole Lug Compress Conct, 300 kcmil
Mfr # YAD30M16E58
Zoro # G6153761
original price:
$22.54
19% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type YAD
- Width 1.18"
- Material Copper
- Length 2.56"
Product Information
- Brand Burndy
- MFR # YAD30M16E58
- Zoro # G6153761
- UPC # 781810668450
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 300 kcmil |
Width | 1.18" |
Length | 2.56" |
Stud Size | 5/8 in |
Overall Length | 2.56 in |
Barrel Length | 0.95 in |
Tongue Width - Wire Connector | 1.18 in |
Maximum Wire Size | 300 kcmil |
For Wire Size | 250 kcmil, 300 kcmil |
Minimum Wire Size | 250 kcmil |
Tongue Width | 1.18 in |
Barrel Size | Long |
Barrel Outside Diameter | 1 in |
Hole Diameter | 0.67 in |
For Wire Sizes | 250 kcmil to 300 kcmil |
Tongue Length | 1.61 in |
Strip Length | 1 1/8 in |
Details
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 250 kcmil, Maximum Wire Size 300 kcmil, Termination Style Crimp, Tongue Width 1.18 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.95 in, Barrel Outside Diameter 1 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH 18-Ch Isolated DI/O Module (ADAM-6050-D1)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS1W)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 1 Pole, 120/240V AC (B115)
- WIEGMANN Interior Panel, Panel Accessory, Steel, Back Panel (P0604)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M20E34)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M12E12)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG, Length: 2.21 in (YA28L4BOX)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA1CLNT14)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA34A3)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM16E58)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26A3)
- Burndy Compression Lugs